The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Cushions
Cushioned, Both Ends
Retraction Force @ 87 psi
35.52 lbf
Cylinder Bore Size
20.00 mm
Cylinder Type
Double Acting
Wearstrip
w/o Wearstrip
Series
P1A
Mounting Style Description
Universal
Repairable
Non-Repairable Style
Port Type
BSPP
Rod Material
Stainless Steel
Temperature Range [Min]
4 °F
Magnetic Piston
Yes
Cushion Type
Non-Adjustable
Seal Material
Fluorocarbon
Rod End Thread
M8
Filtration Requirement
40 micron
Port Size
1/8
Temperature Range [Max]
176 °F
Rod End Style
Male
Style
Round
Extension Force @ 87 psi
42.27 lbf
Rod Diameter
8 mm
Lube Specification
Prelubricated
Bumpers
w/Bumpers
End Cap Material
Aluminum
Pressure [Max]
145 psig
Fluid Medium
Air
Material
Stainless Steel
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back