The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Rod End Thread
M8
Extension Force @ 87 psi
42.27 lbf
Temperature Range [Min]
4 °F
Wearstrip
w/o Wearstrip
Style
Round
Series
P1A
Rod Diameter
8 mm
Mounting Style Description
Universal
Port Size
1/8
Bumpers
w/Bumpers
Temperature Range [Max]
176 °F
Repairable
Non-Repairable Style
Fluid Medium
Air
Lube Specification
Prelubricated
Seal Material
Fluorocarbon
Filtration Requirement
40 micron
Rod End Style
Male
Cylinder Type
Double Acting
Material
Stainless Steel
Rod Material
Stainless Steel
End Cap Material
Aluminum
Retraction Force @ 87 psi
35.52 lbf
Cushions
Cushioned, Both Ends
Cylinder Bore Size
20.00 mm
Port Type
BSPP
Pressure [Max]
145 psig
Magnetic Piston
Yes
Cushion Type
Non-Adjustable
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back