The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Seal Material
Fluorocarbon
Bumpers
w/Bumpers
Fluid Medium
Air
Cushions
Cushioned, Both Ends
Temperature Range [Max]
176 °F
Filtration Requirement
40 micron
Magnetic Piston
Yes
Retraction Force @ 87 psi
35.52 lbf
End Cap Material
Aluminum
Repairable
Non-Repairable Style
Rod End Thread
M8
Pressure [Max]
145 psig
Cylinder Bore Size
20.00 mm
Rod Diameter
8 mm
Rod End Style
Male
Port Type
BSPP
Rod Material
Stainless Steel
Lube Specification
Prelubricated
Extension Force @ 87 psi
42.27 lbf
Series
P1A
Wearstrip
w/o Wearstrip
Temperature Range [Min]
4 °F
Cushion Type
Non-Adjustable
Cylinder Type
Double Acting
Material
Stainless Steel
Mounting Style Description
Universal
Style
Round
Port Size
1/8
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back