The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Port Type
BSPP
Rod Diameter
8 mm
Cylinder Bore Size
20.00 mm
Mounting Style Description
Universal
Filtration Requirement
40 micron
End Cap Material
Aluminum
Cushions
Cushioned, Both Ends
Pressure [Max]
145 psig
Seal Material
Fluorocarbon
Style
Round
Series
P1A
Retraction Force @ 87 psi
35.52 lbf
Port Size
1/8
Material
Stainless Steel
Lube Specification
Prelubricated
Cushion Type
Non-Adjustable
Rod End Style
Male
Rod End Thread
M8
Rod Material
Stainless Steel
Wearstrip
w/o Wearstrip
Magnetic Piston
Yes
Temperature Range [Min]
4 °F
Temperature Range [Max]
176 °F
Bumpers
w/Bumpers
Cylinder Type
Double Acting
Fluid Medium
Air
Repairable
Non-Repairable Style
Extension Force @ 87 psi
42.27 lbf
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back