The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Bumpers
w/Bumpers
Port Size
1/8
Cylinder Type
Double Acting
Magnetic Piston
Yes
Cylinder Bore Size
20.00 mm
Cushions
Cushioned, Both Ends
Seal Material
Fluorocarbon
Lube Specification
Prelubricated
Port Type
BSPP
Retraction Force @ 87 psi
35.52 lbf
Filtration Requirement
40 micron
Rod End Thread
M8
Repairable
Non-Repairable Style
Material
Stainless Steel
Series
P1A
Fluid Medium
Air
Cushion Type
Non-Adjustable
Pressure [Max]
145 psig
End Cap Material
Aluminum
Rod End Style
Male
Mounting Style Description
Universal
Rod Material
Stainless Steel
Temperature Range [Max]
176 °F
Rod Diameter
8 mm
Extension Force @ 87 psi
42.27 lbf
Temperature Range [Min]
4 °F
Style
Round
Wearstrip
w/o Wearstrip
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back