The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Wearstrip
w/o Wearstrip
Temperature Range [Min]
4 °F
Cushion Type
Non-Adjustable
Port Type
BSPP
Fluid Medium
Air
Seal Material
Fluorocarbon
End Cap Material
Aluminum
Rod Diameter
8 mm
Bumpers
w/Bumpers
Lube Specification
Prelubricated
Pressure [Max]
145 psig
Rod End Style
Male
Retraction Force @ 87 psi
35.52 lbf
Mounting Style Description
Universal
Series
P1A
Style
Round
Extension Force @ 87 psi
42.27 lbf
Cylinder Bore Size
20.00 mm
Temperature Range [Max]
176 °F
Material
Stainless Steel
Port Size
1/8
Rod End Thread
M8
Repairable
Non-Repairable Style
Filtration Requirement
40 micron
Cushions
Cushioned, Both Ends
Rod Material
Stainless Steel
Magnetic Piston
Yes
Cylinder Type
Double Acting
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back