The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Rod Diameter
8 mm
Rod End Style
Male
Rod Material
Stainless Steel
Temperature Range [Max]
176 °F
Mounting Style Description
Universal
Material
Stainless Steel
End Cap Material
Aluminum
Style
Round
Temperature Range [Min]
4 °F
Pressure [Max]
145 psig
Cushion Type
Non-Adjustable
Port Type
BSPP
Series
P1A
Wearstrip
w/o Wearstrip
Filtration Requirement
40 micron
Fluid Medium
Air
Cylinder Bore Size
20.00 mm
Rod End Thread
M8
Cylinder Type
Double Acting
Magnetic Piston
Yes
Lube Specification
Prelubricated
Seal Material
Fluorocarbon
Cushions
Cushioned, Both Ends
Port Size
1/8
Bumpers
w/Bumpers
Repairable
Non-Repairable Style
Extension Force @ 87 psi
42.27 lbf
Retraction Force @ 87 psi
35.52 lbf
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back