The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Bumpers
w/o Bumpers
Filtration Requirement
40 micron
Temperature Range [Min]
4 °F
Style
Round
Wearstrip
w/o Wearstrip
Pressure [Max]
145 psig
Material
Stainless Steel
Cushion Type
Adjustable
Series
P1A
Rod End Style
Male
Repairable
Non-Repairable Style
Extension Force @ 87 psi
42.27 lbf
Retraction Force @ 87 psi
35.52 lbf
Lube Specification
Prelubricated
Cushions
Cushioned, Adjustable Both Ends
Cylinder Type
Double Acting
Rod End Thread
M8
Magnetic Piston
Yes
Rod Material
Stainless Steel
End Cap Material
Aluminum
Fluid Medium
Air
Temperature Range [Max]
176 °F
Mounting Style Description
Universal
Port Size
1/8
Port Type
BSPP
Seal Material
Fluorocarbon
Cylinder Bore Size
20.00 mm
Rod Diameter
8 mm
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back