The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Bumpers
w/o Bumpers
Retraction Force @ 87 psi
35.52 lbf
Series
P1A
Temperature Range [Min]
4 °F
Rod End Style
Male
Style
Round
Fluid Medium
Air
Seal Material
Fluorocarbon
Mounting Style Description
Universal
End Cap Material
Aluminum
Magnetic Piston
Yes
Filtration Requirement
40 micron
Pressure [Max]
145 psig
Cylinder Bore Size
20.00 mm
Wearstrip
w/o Wearstrip
Port Type
BSPP
Cylinder Type
Double Acting
Temperature Range [Max]
176 °F
Extension Force @ 87 psi
42.27 lbf
Material
Stainless Steel
Cushion Type
Adjustable
Port Size
1/8
Lube Specification
Prelubricated
Cushions
Cushioned, Adjustable Both Ends
Repairable
Non-Repairable Style
Rod Material
Stainless Steel
Rod Diameter
8 mm
Rod End Thread
M8
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back