The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Port Type
BSPP
Cylinder Type
Double Acting
Temperature Range [Max]
176 °F
Cushions
Cushioned, Adjustable Both Ends
Lube Specification
Prelubricated
Rod End Style
Male
Cylinder Bore Size
20.00 mm
Rod Diameter
8 mm
Extension Force @ 87 psi
42.27 lbf
Seal Material
Fluorocarbon
Mounting Style Description
Universal
Magnetic Piston
Yes
Rod End Thread
M8
Cushion Type
Adjustable
Bumpers
w/o Bumpers
Rod Material
Stainless Steel
Pressure [Max]
145 psig
End Cap Material
Aluminum
Port Size
1/8
Wearstrip
w/o Wearstrip
Retraction Force @ 87 psi
35.52 lbf
Style
Round
Fluid Medium
Air
Temperature Range [Min]
4 °F
Series
P1A
Material
Stainless Steel
Repairable
Non-Repairable Style
Filtration Requirement
40 micron
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back