Parker Hannifin Corp.
P1A-S020MS-0160
P1A Series Round Bodied Double Acting Pneumatic Cylinder
Item #101755086
-
Prop 65
- P1A Series Cylinder
- 20 mm Bore x 160 mm Stroke
- Double Acting
- 8 mm Rod Diameter
- G1/8 Port x M8 Rod End Thread
| Rod Material | Stainless Steel |
| Bumpers | w/o Bumpers |
| Style | Round |
| Magnetic Piston | Yes |
| Series | P1A |
| Lube Specification | Prelubricated |
| Port Size | G1/8 |
| Seal Material | Fluorocarbon |
| Cylinder Type | Double Acting |
| Rod Diameter | 8 mm |
| End Cap Material | Aluminum |
| Cushions | Cushioned, Adjustable Both Ends |
| Material | Stainless Steel |
| Temperature Range [Max] | 176 °F |
| Extension Force @ 87 psi | 42.27 lbf |
| Pressure [Max] | 145 psig |
| Cylinder Bore Size | 20 mm |
| Filtration Requirement | 40 micron |
| Rod End Thread | M8 |
| Temperature Range [Min] | -4 °F |
| Retraction Force @ 87 psi | 35.52 lbf |
| Weight | 0.0 LB |
-
Prop 65

