Parker Hannifin Corp.
P1A-S020SS-0015
P1A Series Round Bodied Single Acting Pneumatic Cylinder
Item #104969242
-
Prop 65
- P1A Series Cylinder
- 20 mm Bore x 15 mm Stroke
- Single Acting, Spring Return for Retract Stroke
- 8 mm Rod Diameter
- G1/8 Port x M8 Rod End Thread
| Style | Round |
| Filtration Requirement | 40 micron |
| Spring Retraction Force @ 87 psi [Min] | 36.1 lbf |
| Pressure [Max] | 145 psig |
| Material | Stainless Steel |
| End Cap Material | Aluminum |
| Lube Specification | Prelubricated |
| Magnetic Piston | Yes |
| Spring Retraction Force @ 87 psi [Max] | 36.8 lbf |
| Series | P1A |
| Cylinder Bore Size | 20 mm |
| Port Size | G1/8 |
| Spring Extension Force @ 87 psi [Min] | 5.4 lbf |
| Temperature Range [Min] | -4 °F |
| Rod Material | Stainless Steel |
| Cushions | Cushioned, Both Ends |
| Rod Diameter | 8 mm |
| Rod End Thread | M8 |
| Cylinder Type | Single Acting, Spring Return for Retract Stroke |
| Bumpers | w/Bumpers |
| Temperature Range [Max] | 176 °F |
| Spring Extension Force @ 87 psi [Max] | 6.1 lbf |
| Seal Material | Fluorocarbon |
| Weight | 0.0 LB |
-
Prop 65

