The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Cylinder Bore Size
20.00 mm
Bumpers
w/Bumpers
Rod End Style
Male
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Spring Retraction Force @ 87 psi [Min]
36.100 lbf
Rod End Thread
M8
Cushions
Cushioned, Both Ends
Spring Extension Force @ 87 psi [Max]
6.100 lbf
Seal Material
Fluorocarbon
Spring Extension Force @ 87 psi [Min]
4.700 lbf
Material
Stainless Steel
Repairable
Non-Repairable Style
Port Type
BSPP
Style
Round
Mounting Style Description
Universal
Temperature Range [Max]
176 °F
Magnetic Piston
Yes
Temperature Range [Min]
4 °F
Series
P1A
End Cap Material
Aluminum
Lube Specification
Prelubricated
Spring Retraction Force @ 87 psi [Max]
37.500 lbf
Rod Material
Stainless Steel
Port Size
1/8
Wearstrip
w/o Wearstrip
Cushion Type
Non-Adjustable
Filtration Requirement
40 micron
Pressure [Max]
145 psig
Rod Diameter
8 mm
Fluid Medium
Air
Weight
0.3 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back