The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Filtration Requirement
40 micron
Spring Extension Force @ 87 psi [Min]
4.900 lbf
Cushion Type
Non-Adjustable
Rod Material
Stainless Steel
Wearstrip
w/o Wearstrip
Temperature Range [Max]
176 °F
End Cap Material
Aluminum
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Mounting Style Description
Universal
Temperature Range [Min]
4 °F
Rod End Style
Male
Material
Stainless Steel
Spring Retraction Force @ 87 psi [Min]
35.700 lbf
Spring Extension Force @ 87 psi [Max]
6.500 lbf
Style
Round
Bumpers
w/Bumpers
Lube Specification
Prelubricated
Fluid Medium
Air
Rod End Thread
M8
Pressure [Max]
145 psig
Seal Material
Fluorocarbon
Port Type
BSPP
Port Size
1/8
Magnetic Piston
Yes
Rod Diameter
8 mm
Spring Retraction Force @ 87 psi [Max]
37.300 lbf
Cylinder Bore Size
20.00 mm
Cushions
Cushioned, Both Ends
Repairable
Non-Repairable Style
Series
P1A
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back