The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Spring Retraction Force @ 87 psi [Max]
37.700 lbf
Spring Extension Force @ 87 psi [Max]
6.500 lbf
Lube Specification
Prelubricated
Filtration Requirement
40 micron
Spring Retraction Force @ 87 psi [Min]
35.700 lbf
Bumpers
w/Bumpers
Wearstrip
w/o Wearstrip
Temperature Range [Min]
4 °F
Rod End Style
Male
Material
Stainless Steel
Rod Material
Stainless Steel
Spring Extension Force @ 87 psi [Min]
4.500 lbf
Port Size
1/8
Cushion Type
Non-Adjustable
Style
Round
Series
P1A
Seal Material
Fluorocarbon
Repairable
Non-Repairable Style
Temperature Range [Max]
176 °F
Mounting Style Description
Universal
Rod End Thread
M8
Magnetic Piston
Yes
Pressure [Max]
145 psig
Port Type
BSPP
End Cap Material
Aluminum
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Cylinder Bore Size
20.00 mm
Rod Diameter
8 mm
Cushions
Cushioned, Both Ends
Fluid Medium
Air
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back