The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Spring Retraction Force @ 87 psi [Max]
38.200 lbf
Lube Specification
Prelubricated
Style
Round
Fluid Medium
Air
Temperature Range [Max]
176 °F
Mounting Style Description
Universal
Seal Material
Fluorocarbon
Spring Extension Force @ 87 psi [Min]
4.000 lbf
Series
P1A
Cylinder Bore Size
20.00 mm
Wearstrip
w/o Wearstrip
Port Type
BSPP
Cushions
Cushioned, Both Ends
Rod Diameter
8 mm
Cushion Type
Non-Adjustable
Rod Material
Stainless Steel
Temperature Range [Min]
4 °F
Filtration Requirement
40 micron
Port Size
1/8
Bumpers
w/Bumpers
End Cap Material
Aluminum
Spring Extension Force @ 87 psi [Max]
6.100 lbf
Magnetic Piston
Yes
Rod End Style
Male
Material
Stainless Steel
Pressure [Max]
145 psig
Rod End Thread
M8
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Repairable
Non-Repairable Style
Spring Retraction Force @ 87 psi [Min]
36.100 lbf
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back