Parker Hannifin Corp.
P1A-S020TF-0015
P1A Series Round Bodied Single Acting Pneumatic Cylinder
Item #116264725
-
Prop 65
- P1A Series Cylinder
- 20 mm Bore x 15 mm Stroke
- Single Acting, Spring Extend
- 8 mm Rod Diameter
- G1/8 Port x M8 Rod End Thread
| Temperature Range [Max] | 302 °F |
| Material | Stainless Steel |
| Magnetic Piston | No |
| Filtration Requirement | 40 micron |
| Rod Diameter | 8 mm |
| Bumpers | w/Bumpers |
| Style | Round |
| Rod End Thread | M8 |
| Seal Material | Fluorocarbon |
| End Cap Material | Aluminum |
| Cushions | Cushioned, Both Ends |
| Cylinder Type | Single Acting, Spring Extended |
| Lube Specification | Prelubricated |
| Series | P1A |
| Rod Material | Stainless Steel |
| Pressure [Max] | 145 psig |
| Cylinder Bore Size | 20 mm |
| Port Size | G1/8 |
| Temperature Range [Min] | 14 °F |
| Weight | 0.0 LB |
-
Prop 65

