The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Port Size
1/8
Wearstrip
w/o Wearstrip
Series
P1A
Rod Material
Stainless Steel
Spring Retraction Force @ 87 psi [Max]
30.300 lbf
Filtration Requirement
40 micron
Style
Round
Cushion Type
Non-Adjustable
Port Type
BSPP
Spring Extension Force @ 87 psi [Min]
5.100 lbf
Rod End Thread
M8
Fluid Medium
Air
Material
Stainless Steel
Magnetic Piston
Yes
Rod End Style
Male
Bumpers
w/Bumpers
Mounting Style Description
Universal
Pressure [Max]
145 psig
Cylinder Type
Single Acting, Spring Extend for Advance Stroke
Spring Retraction Force @ 87 psi [Min]
29.200 lbf
Rod Diameter
8 mm
Cylinder Bore Size
20.00 mm
Repairable
Non-Repairable Style
Lube Specification
Prelubricated
Temperature Range [Min]
4 °F
Temperature Range [Max]
176 °F
End Cap Material
Aluminum
Cushions
Cushioned, Both Ends
Seal Material
Fluorocarbon
Spring Extension Force @ 87 psi [Max]
6.300 lbf
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back