The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Repairable
Non-Repairable Style
Pressure [Max]
145 psig
Style
Round
Cylinder Type
Single Acting, Spring Extend for Advance Stroke
Spring Retraction Force @ 87 psi [Max]
31.400 lbf
Cylinder Bore Size
20.00 mm
Magnetic Piston
Yes
Bumpers
w/Bumpers
End Cap Material
Aluminum
Cushions
Cushioned, Both Ends
Mounting Style Description
Universal
Cushion Type
Non-Adjustable
Lube Specification
Prelubricated
Material
Stainless Steel
Fluid Medium
Air
Spring Extension Force @ 87 psi [Min]
4.500 lbf
Wearstrip
w/o Wearstrip
Rod Material
Stainless Steel
Spring Retraction Force @ 87 psi [Min]
29.200 lbf
Rod Diameter
8 mm
Port Size
1/8
Temperature Range [Max]
176 °F
Rod End Thread
M8
Seal Material
Fluorocarbon
Rod End Style
Male
Series
P1A
Spring Extension Force @ 87 psi [Max]
6.300 lbf
Filtration Requirement
40 micron
Temperature Range [Min]
4 °F
Port Type
BSPP
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back