Skip to content Skip to navigation menu
Series P1A Round Bodied Metric ISO Cylinder

P1A-S020TS-0080

Series P1A Round Bodied Metric ISO Cylinder
Item #101740028
  • P1A Series Cylinder
  • 20 mm Bore x 80 mm Stroke
  • Single Acting, Spring Extend
  • 8 mm Rod Diameter
  • G1/8 Port x M8 Rod End Thread
  • Cushioned, Both Ends
+ Show More + Show Less
Series P1A Round Bodied Metric ISO Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • P1A Series Cylinder
  • 20 mm Bore x 80 mm Stroke
  • Single Acting, Spring Extend
  • 8 mm Rod Diameter
  • G1/8 Port x M8 Rod End Thread

description

  • The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.

features

  • Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Rod Material Stainless Steel
Cylinder Type Single Acting, Spring Extend for Advance Stroke
Fluid Medium Air
Temperature Range [Min] 4 °F
Pressure [Max] 145 psig
Filtration Requirement 40 micron
Magnetic Piston Yes
Mounting Style Description Universal
Cushions Cushioned, Both Ends
Spring Retraction Force @ 87 psi [Min] 24.200 lbf
Style Round
Temperature Range [Max] 176 °F
Material Stainless Steel
Spring Extension Force @ 87 psi [Min] 4.200 lbf
Seal Material Fluorocarbon
Cylinder Bore Size 20.00 mm
Series P1A
Bumpers w/Bumpers
Rod End Style Male
Rod End Thread M8
Wearstrip w/o Wearstrip
Port Size 1/8
Port Type BSPP
Spring Extension Force @ 87 psi [Max] 11.200 lbf
Repairable Non-Repairable Style
Lube Specification Prelubricated
Spring Retraction Force @ 87 psi [Max] 31.200 lbf
Cushion Type Non-Adjustable
Rod Diameter 8 mm
End Cap Material Aluminum
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison