The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Wearstrip
w/o Wearstrip
Rod End Thread
M10 x 1.25
Cylinder Bore Size
25.00 mm
Port Size
1/8
Lube Specification
Prelubricated
Rod Material
Stainless Steel
Rod End Style
Male
Temperature Range [Min]
4 °F
Seal Material
Fluorocarbon
Temperature Range [Max]
176 °F
Magnetic Piston
Yes
Material
Stainless Steel
Mounting Style Description
Universal
Bumpers
w/Bumpers
Filtration Requirement
40 micron
Cylinder Type
Double Acting
Extension Force @ 87 psi
66.1 lbf
Pressure [Max]
145 psig
End Cap Material
Aluminum
Rod Diameter
10 mm
Cushion Type
Non-Adjustable
Port Type
BSPP
Cushions
Cushioned, Both Ends
Fluid Medium
Air
Repairable
Non-Repairable Style
Series
P1A
Retraction Force @ 87 psi
55.53 lbf
Style
Round
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back