The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Lube Specification
Prelubricated
Port Type
BSPP
Retraction Force @ 87 psi
55.53 lbf
Wearstrip
w/o Wearstrip
Bumpers
w/Bumpers
Cushions
Cushioned, Both Ends
Rod Material
Stainless Steel
Filtration Requirement
40 micron
Series
P1A
Port Size
1/8
End Cap Material
Aluminum
Style
Round
Magnetic Piston
Yes
Cushion Type
Non-Adjustable
Temperature Range [Min]
4 °F
Rod End Style
Male
Cylinder Type
Double Acting
Mounting Style Description
Universal
Rod End Thread
M10 x 1.25
Extension Force @ 87 psi
66.1 lbf
Seal Material
Fluorocarbon
Material
Stainless Steel
Fluid Medium
Air
Temperature Range [Max]
176 °F
Pressure [Max]
145 psig
Rod Diameter
10 mm
Cylinder Bore Size
25.00 mm
Repairable
Non-Repairable Style
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back