The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Port Type
BSPP
Lube Specification
Prelubricated
Retraction Force @ 87 psi
55.53 lbf
Fluid Medium
Air
Wearstrip
w/o Wearstrip
Cushion Type
Non-Adjustable
Mounting Style Description
Universal
Temperature Range [Max]
176 °F
Filtration Requirement
40 micron
Bumpers
w/Bumpers
Rod End Style
Male
Magnetic Piston
Yes
Port Size
1/8
Rod Diameter
10 mm
Rod Material
Stainless Steel
Seal Material
Fluorocarbon
Repairable
Non-Repairable Style
Material
Stainless Steel
Pressure [Max]
145 psig
Temperature Range [Min]
4 °F
Style
Round
Cushions
Cushioned, Both Ends
Cylinder Bore Size
25.00 mm
End Cap Material
Aluminum
Series
P1A
Cylinder Type
Double Acting
Rod End Thread
M10 x 1.25
Extension Force @ 87 psi
66.1 lbf
Weight
1.5 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back