The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Magnetic Piston
Yes
Cushions
Cushioned, Both Ends
Lube Specification
Prelubricated
Mounting Style Description
Universal
Rod End Style
Male
Style
Round
Cylinder Bore Size
25.00 mm
Fluid Medium
Air
Port Type
BSPP
Repairable
Non-Repairable Style
Filtration Requirement
40 micron
Cushion Type
Non-Adjustable
Rod Material
Stainless Steel
Seal Material
Fluorocarbon
Pressure [Max]
145 psig
Material
Stainless Steel
Series
P1A
Extension Force @ 87 psi
66.1 lbf
Port Size
1/8
Temperature Range [Min]
4 °F
Wearstrip
w/o Wearstrip
Rod End Thread
M10 x 1.25
Bumpers
w/Bumpers
Cylinder Type
Double Acting
Retraction Force @ 87 psi
55.53 lbf
Rod Diameter
10 mm
Temperature Range [Max]
176 °F
End Cap Material
Aluminum
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back