Skip to content Skip to navigation menu
Series P1A Round Bodied Metric ISO Cylinder

P1A-S025DS-0160

Series P1A Round Bodied Metric ISO Cylinder
Item #101738826
  • P1A Series Cylinder
  • 25 mm Bore x 160 mm Stroke
  • Double Acting
  • 10 mm Rod Diameter
  • G1/8 Port x M10 x 1.25 Rod End Thread
  • Cushioned, Both Ends
+ Show More + Show Less
Series P1A Round Bodied Metric ISO Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • P1A Series Cylinder
  • 25 mm Bore x 160 mm Stroke
  • Double Acting
  • 10 mm Rod Diameter
  • G1/8 Port x M10 x 1.25 Rod End Thread

description

  • The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.

features

  • Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
End Cap Material Aluminum
Repairable Non-Repairable Style
Rod End Thread M10 x 1.25
Rod End Style Male
Temperature Range [Max] 176 °F
Seal Material Fluorocarbon
Rod Diameter 10 mm
Wearstrip w/o Wearstrip
Magnetic Piston Yes
Extension Force @ 87 psi 66.1 lbf
Port Size 1/8
Pressure [Max] 145 psig
Filtration Requirement 40 micron
Mounting Style Description Universal
Lube Specification Prelubricated
Port Type BSPP
Cushions Cushioned, Both Ends
Cylinder Bore Size 25.00 mm
Fluid Medium Air
Material Stainless Steel
Temperature Range [Min] 4 °F
Style Round
Cylinder Type Double Acting
Series P1A
Retraction Force @ 87 psi 55.53 lbf
Rod Material Stainless Steel
Bumpers w/Bumpers
Cushion Type Non-Adjustable
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison