Parker Hannifin Corp.
P1A-S025FS-0025
P1A Series Round Bodied Double Acting Pneumatic Cylinder
Item #110561813
-
Prop 65
- P1A Series Cylinder
- 25 mm Bore x 25 mm Stroke
- Double Acting, Double Rod
- 10 mm Rod Diameter
- G1/8 Port x M10 x 1.25 Rod End Thread
| Filtration Requirement | 40 micron |
| Magnetic Piston | Yes |
| Series | P1A |
| Cylinder Bore Size | 25 mm |
| Port Size | G1/8 |
| Rod End Thread | M10 x 1.25 |
| Temperature Range [Min] | -4 °F |
| Style | Round |
| Rod Diameter | 10 mm |
| Material | Stainless Steel |
| Lube Specification | Prelubricated |
| Pressure [Max] | 145 psig |
| Temperature Range [Max] | 176 °F |
| Bumpers | w/o Bumpers |
| Seal Material | Fluorocarbon |
| Cylinder Type | Double Acting, Double Rod |
| Cushions | Cushioned, Adjustable Both Ends |
| Rod Material | Stainless Steel |
| End Cap Material | Aluminum |
| Weight | 0.0 LB |
-
Prop 65

