The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Temperature Range [Min]
4 °F
Seal Material
Fluorocarbon
Pressure [Max]
145 psig
Wearstrip
w/o Wearstrip
Material
Stainless Steel
Repairable
Non-Repairable Style
Port Type
BSPP
Cushion Type
Adjustable
Lube Specification
Prelubricated
Fluid Medium
Air
Filtration Requirement
40 micron
Extension Force @ 87 psi
66.1 lbf
Port Size
1/8
Style
Round
Rod Diameter
10 mm
Rod Material
Stainless Steel
End Cap Material
Aluminum
Cushions
Cushioned, Adjustable Both Ends
Cylinder Type
Double Acting
Rod End Style
Male
Bumpers
w/o Bumpers
Mounting Style Description
Universal
Series
P1A
Cylinder Bore Size
25.00 mm
Magnetic Piston
Yes
Retraction Force @ 87 psi
55.53 lbf
Rod End Thread
M10 x 1.25
Temperature Range [Max]
176 °F
Weight
2.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back