Skip to content Skip to navigation menu
Series P1A Round Bodied Metric ISO Cylinder

P1A-S025MS-0125

Series P1A Round Bodied Metric ISO Cylinder
Item #101461137
  • P1A Series Cylinder
  • 25 mm Bore x 125 mm Stroke
  • Double Acting
  • 10 mm Rod Diameter
  • G1/8 Port x M10 x 1.25 Rod End Thread
  • Cushioned, Adjustable Both Ends
+ Show More + Show Less
Series P1A Round Bodied Metric ISO Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • P1A Series Cylinder
  • 25 mm Bore x 125 mm Stroke
  • Double Acting
  • 10 mm Rod Diameter
  • G1/8 Port x M10 x 1.25 Rod End Thread

description

  • The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.

features

  • Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Mounting Style Description Universal
Temperature Range [Max] 176 °F
Repairable Non-Repairable Style
Cylinder Type Double Acting
Wearstrip w/o Wearstrip
Temperature Range [Min] 4 °F
Magnetic Piston Yes
Rod End Style Male
End Cap Material Aluminum
Extension Force @ 87 psi 66.1 lbf
Cushion Type Adjustable
Port Type BSPP
Material Stainless Steel
Rod Diameter 10 mm
Lube Specification Prelubricated
Port Size 1/8
Rod Material Stainless Steel
Pressure [Max] 145 psig
Fluid Medium Air
Series P1A
Retraction Force @ 87 psi 55.53 lbf
Cushions Cushioned, Adjustable Both Ends
Bumpers w/o Bumpers
Rod End Thread M10 x 1.25
Seal Material Fluorocarbon
Cylinder Bore Size 25.00 mm
Style Round
Filtration Requirement 40 micron
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison