The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Port Type
BSPP
Cylinder Type
Double Acting
Mounting Style Description
Universal
Lube Specification
Prelubricated
Temperature Range [Max]
176 °F
Rod Material
Stainless Steel
Series
P1A
Style
Round
Bumpers
w/o Bumpers
Extension Force @ 87 psi
66.1 lbf
Temperature Range [Min]
4 °F
Retraction Force @ 87 psi
55.53 lbf
Wearstrip
w/o Wearstrip
Cushion Type
Adjustable
Fluid Medium
Air
Rod End Thread
M10 x 1.25
Rod End Style
Male
Filtration Requirement
40 micron
Material
Stainless Steel
Cushions
Cushioned, Adjustable Both Ends
Port Size
1/8
Rod Diameter
10 mm
Magnetic Piston
Yes
End Cap Material
Aluminum
Seal Material
Fluorocarbon
Repairable
Non-Repairable Style
Cylinder Bore Size
25.00 mm
Pressure [Max]
145 psig
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back