The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Port Size
1/8
Magnetic Piston
Yes
Temperature Range [Max]
176 °F
Spring Extension Force @ 87 psi [Max]
9.200 lbf
Repairable
Non-Repairable Style
Filtration Requirement
40 micron
Lube Specification
Prelubricated
Wearstrip
w/o Wearstrip
Rod End Style
Male
Fluid Medium
Air
Cushion Type
Non-Adjustable
Rod Diameter
10 mm
Port Type
BSPP
Spring Retraction Force @ 87 psi [Min]
56.900 lbf
Spring Extension Force @ 87 psi [Min]
7.200 lbf
Series
P1A
Cushions
Cushioned, Both Ends
Bumpers
w/Bumpers
Rod Material
Stainless Steel
Style
Round
Mounting Style Description
Universal
Rod End Thread
M10 x 1.25
Spring Retraction Force @ 87 psi [Max]
58.900 lbf
Pressure [Max]
145 psig
Cylinder Bore Size
25.00 mm
Material
Stainless Steel
Seal Material
Fluorocarbon
End Cap Material
Aluminum
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Temperature Range [Min]
4 °F
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back