The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Temperature Range [Max]
176 °F
Cylinder Bore Size
25.00 mm
Cushions
Cushioned, Both Ends
Rod Diameter
10 mm
Temperature Range [Min]
4 °F
Spring Retraction Force @ 87 psi [Max]
59.400 lbf
Mounting Style Description
Universal
Filtration Requirement
40 micron
Rod End Thread
M10 x 1.25
Style
Round
Series
P1A
Material
Stainless Steel
End Cap Material
Aluminum
Spring Extension Force @ 87 psi [Min]
6.700 lbf
Spring Extension Force @ 87 psi [Max]
9.900 lbf
Repairable
Non-Repairable Style
Magnetic Piston
Yes
Spring Retraction Force @ 87 psi [Min]
56.200 lbf
Lube Specification
Prelubricated
Rod End Style
Male
Pressure [Max]
145 psig
Wearstrip
w/o Wearstrip
Bumpers
w/Bumpers
Port Size
1/8
Rod Material
Stainless Steel
Cylinder Type
Single Acting, Spring Return for Retract Stroke
Seal Material
Fluorocarbon
Cushion Type
Non-Adjustable
Fluid Medium
Air
Port Type
BSPP
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back