The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Bumpers
w/Bumpers
Pressure [Max]
145 psig
Magnetic Piston
Yes
Temperature Range [Max]
176 °F
Port Size
1/8
Fluid Medium
Air
Spring Extension Force @ 87 psi [Min]
6.700 lbf
Mounting Style Description
Universal
Spring Extension Force @ 87 psi [Max]
9.600 lbf
Series
P1A
Wearstrip
w/o Wearstrip
Rod Material
Stainless Steel
Spring Retraction Force @ 87 psi [Max]
59.400 lbf
Repairable
Non-Repairable Style
Cylinder Type
Single Acting, Spring Return for Retract Stroke
End Cap Material
Aluminum
Cylinder Bore Size
25.00 mm
Seal Material
Fluorocarbon
Cushions
Cushioned, Both Ends
Material
Stainless Steel
Rod Diameter
10 mm
Rod End Thread
M10 x 1.25
Lube Specification
Prelubricated
Rod End Style
Male
Spring Retraction Force @ 87 psi [Min]
56.400 lbf
Temperature Range [Min]
4 °F
Style
Round
Filtration Requirement
40 micron
Port Type
BSPP
Cushion Type
Non-Adjustable
Weight
2.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back