Parker Hannifin Corp.
P1A-S025TS-0080
P1A Series Round Bodied Single Acting Pneumatic Cylinder
Item #105000687
-
Prop 65
- P1A Series Cylinder
- 25 mm Bore x 80 mm Stroke
- Single Acting, Spring Extend
- 10 mm Rod Diameter
- G1/8 Port x M10 x 1.25 Rod End Thread
| Rod Material | Stainless Steel |
| Cylinder Type | Single Acting, Spring Extended |
| Style | Round |
| Filtration Requirement | 40 micron |
| Material | Stainless Steel |
| Pressure [Max] | 145 psig |
| Series | P1A |
| Bumpers | w/Bumpers |
| Spring Retraction Force @ 87 psi [Max] | 50.1 lbf |
| Temperature Range [Max] | 176 °F |
| Lube Specification | Prelubricated |
| Spring Retraction Force @ 87 psi [Min] | 46.3 lbf |
| Temperature Range [Min] | -4 °F |
| End Cap Material | Aluminum |
| Port Size | G1/8 |
| Magnetic Piston | Yes |
| Rod End Thread | M10 x 1.25 |
| Cylinder Bore Size | 25 mm |
| Seal Material | Fluorocarbon |
| Spring Extension Force @ 87 psi [Min] | 5.4 lbf |
| Spring Extension Force @ 87 psi [Max] | 9.2 lbf |
| Rod Diameter | 10 mm |
| Cushions | Cushioned, Both Ends |
| Weight | 0.0 LB |
-
Prop 65

