- AB7 Pivot Bracket
- 63 mm Cylinder Bore Size
description
- Foot bracket mountings type MS1 in surface treated steel for ISO 15552 / VDMA and ISO 21287 cylinders bores 20 mm to 320 mm. Supplied in pairs and fitted to the front and rear of the actuator with the included zinc plated screws. Foot mounting brackets type MS1 complete with screws for the mounting of ISO 15553 cylinders includeding the P1F and P1P Series. Supplied in pairs and suitable for attachment to the front or rear of the cylinder.
applications
- Installation of Pneumatic Cylinders
features
- ISO standard for universal mounting/interchangeability
- Surface treated steel for corrosion resistance
- Supplied complete with screws
| Material | Aluminum |
| For Cylinder Type | P1D, P1F, P1P |
| Hardware Type | AB7 Pivot Bracket |
| Cylinder Bore Size | 63 mm |
| Weight | 0.0 LB |

