- P1D Series Mounting Kit
- Hardware Type: Cap Detachable Eye
- 80 mm Cylinder Bore Size
| Mounting Style | MP4 |
| Hardware Type | Cap Detachable Eye |
| Cylinder Bore Size | 80 mm |
| Series | P1D |
| Weight | 1.25 LB |
-
Prop 65
| Mounting Style | MP4 |
| Hardware Type | Cap Detachable Eye |
| Cylinder Bore Size | 80 mm |
| Series | P1D |
| Weight | 1.25 LB |
Prop 65