- Viking Xtreme Series Valve
- 2 Position
- Solenoid Actuator
- Spring Return
- 1/8 NPT
description
- The Viking Xtreme series valve range is robust, versatile and combines high performance with compact size. Features include increased flow capacity, widest operating pressure and temperature range available. Ideally suited for use in the harsh operating environments
- such as outdoor and transportation related application areas. Coils ordered separately.
| Voltage Rating | No Coil |
| Operation | Electric |
| Operating Pressure Range | Vacuum to 232 psig |
| Return Type | Spring |
| Port Size | 1/8 in |
| Valve Duty | Extreme Duty |
| Port Type | NPT |
| Temperature Range [Max] | 158 °C |
| Overrides | Extended - Non-Locking Override |
| Valve Size | 1/8 in |
| Series | Viking Xtreme |
| Coil Style | No Coil |
| Solenoid | Single |
| Cv Flow | 0.7 |
| Temperature Range [Min] | -40 °C |
| Valve Body Style | Inline |
| Valve Type | 2-Position |
| Actuator Type | Solenoid |
| Weight | 0.605 LB |
-
Prop 65


