- Viking Xtreme Series Valve
- 2 Position
- Solenoid Actuator
- Spring Return
- 1/4 NPT
description
- The Viking Xtreme series valve range is robust, versatile and combines high performance with compact size. Features include increased flow capacity, widest operating pressure and temperature range available. Ideally suited for use in the harsh operating environments
- such as outdoor and transportation related application areas. Coils ordered separately.
| Series | Viking Xtreme |
| Actuator Type | Solenoid |
| Overrides | Extended - Non-Locking Override |
| Valve Duty | Extreme Duty |
| Valve Size | 1/4 in |
| Voltage Rating | No Coil |
| Operation | Electric |
| Coil Style | No Coil |
| Valve Type | 5-Way, 2 Position |
| Operating Pressure Range | Vacuum to 232 psig |
| Valve Body Style | Inline |
| Temperature Range [Min] | -40 °C |
| Return Type | Spring |
| Temperature Range [Max] | 158 °C |
| Port Type | NPT |
| Port Size | 1/4 in |
| Solenoid | Single |
| Cv Flow | 1.3 |
| Weight | 0.605 LB |
-
Prop 65


