- Air Control Valves
- 5-Way, 3 Position
- Solenoid Actuator
- 1/4 NPT Port
- Flush - Non-Locking Override
description
- The Viking Lite valve range is robust, versatile and combines a large flow capacity with short change over times. Choose 1/8", 1/4" or 3/8" port sizes along with 24 VDC and 120 VAC voltage options. Viking Lite valves are fitted with dynamic bi-directional seals suitable for pressures up to 145 psi and ambient temperatures between -10 °C to 50 °C. Viking Lite incorporates a unique spool sealing design that offers reduced friction and requires a lower pilot pressure. Viking Lite valves do not require lubrication.
features
- Mounting: inline and IEM aluminum bar
- 2.5 watts
- Electrical connection 22 mm 3 pin (DIN 43650)
- IP65 rated
- CE approved
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Port Size | 1/4 in |
| Operating Pressure [Min] | 43.5 psi |
| Port Type | NPT |
| Valve Type | 5-Way, 3 Position |
| Overrides | Flush - Non-Locking Override |
| Series | Viking Lite |
| Return Type | Air |
| Voltage Rating | 24 VDC |
| Cv Flow | 1.5 |
| Operation | Electric |
| Operating Pressure [Max] | 145 psi |
| Solenoid | Double |
| Valve Duty | Light Duty |
| Actuator Type | Solenoid |
| Valve Body Style | Inline |
| Valve Design | Double Solenoid |
| Weight | 0.75 LB |
-
Prop 65


