- Viking Xtreme Series Valve
- 2 Position
- Solenoid Actuator
- Solenoid Return
- 1/2 NPT
description
- The Viking Xtreme series valve range is robust, versatile and combines high performance with compact size. Features include increased flow capacity, widest operating pressure and temperature range available. Ideally suited for use in the harsh operating environments
- such as outdoor and transportation related application areas. Coils ordered separately.
| Solenoid | Double |
| Valve Size | 1/2 in |
| Coil Style | No Coil |
| Operation | Electric |
| Port Size | 1/2 in |
| Actuator Type | Solenoid |
| Overrides | Extended - Non-Locking Override |
| Temperature Range [Min] | -40 °C |
| Return Type | Solenoid |
| Series | Viking Xtreme |
| Operating Pressure Range | Vacuum to 232 psig |
| Port Type | NPT |
| Valve Body Style | Inline |
| Voltage Rating | No Coil |
| Temperature Range [Max] | 158 °C |
| Cv Flow | 2.7 |
| Valve Duty | Extreme Duty |
| Valve Type | 2-Position |
| Weight | 0.785 LB |
-
Prop 65


