- Viking Xtreme Series Valve
- 2 Position
- Solenoid Actuator
- Spring Return
- 1/2 NPT
description
- The Viking Xtreme series valve range is robust, versatile and combines high performance with compact size. Features include increased flow capacity, widest operating pressure and temperature range available. Ideally suited for use in the harsh operating environments
- such as outdoor and transportation related application areas. Coils ordered separately.
| Actuator Type | Solenoid |
| Temperature Range [Min] | -40 °C |
| Valve Duty | Extreme Duty |
| Cv Flow | 2.7 |
| Series | Viking Xtreme |
| Operating Pressure Range | Vacuum to 232 psig |
| Solenoid | Single |
| Temperature Range [Max] | 158 °C |
| Operation | Electric |
| Port Size | 1/2 in |
| Port Type | NPT |
| Return Type | Spring |
| Valve Size | 1/2 in |
| Valve Body Style | Inline |
| Coil Style | No Coil |
| Valve Type | 5-Way, 2 Position |
| Voltage Rating | No Coil |
| Overrides | Extended - Non-Locking Override |
| Weight | 1.0 LB |
-
Prop 65


