Parker Hannifin Corp.
P31CB92MEMN7LND
P31CB Series 1/4 in Filter/Regulator and Lubricator
Item #121307401
- P31CB Series
- Port Blocks & Wall Bracket Mounting Option
- 1/4 in Port Size
| Type | F+R+L |
| Series | P31CB |
| Drain Type | Manual Drain (F), No Drain (L) |
| Bowl Type | Metal Bowl, Sight Gauge |
| Outlet Pressure Rating | 232 psi |
| Mounting Options | Port Blocks & Wall Bracket |
| Port Type | NPT |
| Lubricator Option | Oil Mist, Sight Dome |
| Pressure Regulator Type | Relieving |
| Port Size | 1/4 in |
| Pressure Gauge Type | Square |
| Element Type | 5 Micron |
| Weight | 0.0 LB |
