Parker Hannifin Corp.
P31FB92DMMN
Global Air Preparation System Coalescing Filter
Item #110380822
-
Prop 65
- Mini Coalescing and Adsorber Filter
- P31 Series
- 7.5 SCFM
- Operating Pressure 0 to 200 psig
- with Metal Bowl w/o Sight Gauge and Manual Drain
features
- Removes liquid aerosols and submicron particles
- Oil-free air for critical applications, such as air gauging, pneumatic instrumentation and control
- Differential Pressure Indicator (DPI) standard on coalescing filters
- Positive bayonet latch to ensure correct and safe fitting
- 0.01 micron coalescing filter element standard
| Seal Material | Nitrile |
| Operating Pressure Range | 0 to 200 psig |
| Body Size | 1.58 in |
| Body Material | Aluminum |
| Overall Length | 4.580 in |
| Port Type | NPT |
| Element Micron Rating | 0.01 µm (Grade 6) |
| Series | Mini Series |
| Bowl Capacity | 0.4 oz |
| Component | Filter |
| Port Size | 1/4 in |
| Service Indicator | Differential Pressure Indicator |
| Filter Type | Coalescing |
| Drain Type | Manual Drain |
| Flow | 7.50 SCFM |
| Bowl Type | Metal Bowl w/o Sight Gauge |
| Port NPT | 1/4 in |
| Distance to Remove Bowl | 1.31 in |
| Temperature Range [Max] | 150 °F |
| Weight | 0.24 LB |
-
Prop 65

