Parker Hannifin Corp.
P31FB92EMMN
P31FB Series 1/4 in Global FRL Filter (Particulate/Coalescing/Adsorber)
Item #110380824
-
Prop 65
- P31FB Series
- 1/4 in Port Size
- Metal Bowl w/o Sight Gauge Bowl Type
- Manual Drain Type
features
- High efficiency 5 micron element standard
- Excellent water removal efficiency
- Robust but lightweight aluminum construction
- One-hand operation for easy element cartridge removal
- Positive bayonet latch to ensure correct and safe fitting
| Port NPT | 1/4 in |
| Distance to Remove Bowl | 1.31 in |
| Port Type | NPT |
| Bowl Type | Metal Bowl w/o Sight Gauge |
| Operating Pressure Range | 0 to 200 psig |
| Element Micron Rating | 5 µm |
| Body Size | 1.58 in |
| Flow | 25.00 SCFM |
| Filter Type | Particulate |
| Series | Mini Series |
| Bowl Capacity | 0.4 oz |
| Drain Type | Manual Drain |
| Overall Length | 4.580 in |
| Port Size | 1/4 in |
| Temperature Range [Max] | 150 °F |
| Seal Material | Nitrile |
| Component | Filter |
| Body Material | Aluminum |
| Weight | 0.35 LB |
-
Prop 65

