Parker Hannifin Corp.
P31HB92NN5P
P31HB Series 1/4 in Square Gauge Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #121307406
- P31HB Series
- 1/4 in Port Size
- Square Pressure Gauge Type
- Common Port Type
| Type | Common Port |
| Outlet Pressure | 125 psi |
| Series | P31HB |
| Operation Type | Standard |
| Port Size | 1/4 in |
| Pressure Gauge Type | Square |
| Pressure Regulator Type | Non-Relieving |
| Weight | 0.0 LB |
