Parker Hannifin Corp.
P31LB92LMNN
P31LB 1/4 in Mini NPT Global FRL Lubricator
Item #110380825
-
Prop 65
- P31LB Series
- 1/4 in Port Size
- Metal Bowl w/o Sight Gauge Bowl Type
- Mini Type
features
- Robust but lightweight aluminum construction
- Proportional oil delivery over a wide range of air flows
- Fingertip rachet control for precise oil drip rate adjustment
- Fill from top under system pressure
| Lubricator Type | Mist |
| Component | Lubricator |
| Drain Type | No Drain |
| Size Designation | Miniature |
| Sight Dome | Polycarbonate |
| Pressure Range [Min] | 0 psi |
| Series | Mini Series |
| Ambient Temperature Range [Max] | 150 °F |
| Operating Pressure Range | 0 to 150 psig |
| Bowl Material | Metal |
| Port Size | 1/4 in |
| Bowl Type | Polycarbonate Bowl |
| Oil Capacity | 0.6 oz |
| Pressure Range [Max] | 150 psi |
| Body Size | 1.58 in |
| Flow | 40.00 SCFM |
| Body Material | Aluminum |
| Fill_Plug | Yes |
| Fill Option | w/Body Pressure Fill |
| Adjustment Type | Finger Screw |
| Bowl Capacity | 0.6 oz |
| Port Type | NPT |
| Type | Mini |
| Port NPT | 1/4 in |
| Weight | 0.35 LB |
-
Prop 65

