Parker Hannifin Corp.
P31RB92RN7P
P31RB Series 1/4 in Square Gauge Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #121307418
- P31RB Series
- 1/4 in Port Size
- Square Pressure Gauge Type
- 232 psi Outlet Pressure
- Standard, Reverse Flow Type
| Type | Standard, Reverse Flow |
| Outlet Pressure | 232 psi |
| Series | P31RB |
| Operation Type | Standard |
| Pressure Gauge Type | Square |
| Port Size | 1/4 in |
| Pressure Regulator Type | Relieving |
| Weight | 0.0 LB |
