Parker Hannifin Corp.
P31TA12SGNC2CN
P31 Series 1/4 in BSPP Global FRL Valve (Soft Start/Dump Valve)
Item #102902235
- P31 Series
- 1/4 in Port Size
- BSPP Port Type
| Port Size | 1/4 in |
| Port Type | BSPP |
| Override Functionality | Non-Locking Manual Override |
| Input Voltage | 24 VDC |
| Coil Type | 15 mm Solenoid |
| Series | P31 |
| Weight | 1.0 LB |
