Parker Hannifin Corp.
P31VB92LBNN
Global Air Preparation System Modular Ball Valve
Item #110380760
-
Prop 65
- Modular Ball Valve
- P31 Series
- 1/4 in NPT
- 42.4 SCFM Max Flow
features
- Provides shut off line pressure with a non-sticking 90° turn handle to prevent unauthorized adjustment
- When inlet pressure is turned off, the downstream air pressure vents through the exhaust port
- The padlock slide may be assembled on either side, but is a permanent assembly and may not be removed later
| Body Size | 1.65 in |
| Supply Pressure [Max] | 250 psig |
| Ball Material | Chrome Plated Brass |
| Port Type | NPT |
| Flow | 42.40 SCFM |
| Series | Mini Series |
| Seal Material | PTFE |
| Port Size | 1/4 NPT |
| Body Material | Aluminum |
| Weight | 1.0 LB |
-
Prop 65

