Parker Hannifin Corp.
P32CB93SEANJLNW
P32CB Series 3/8 in Filter/Regulator and Lubricator
Item #121307420
- P32CB Series
- Wall Bracket Mounting Option
- 3/8 in Port Size
| Type | F+R+L |
| Element Type | 5 Micron |
| Port Size | 3/8 in |
| Lubricator Option | Oil Mist, Sight Dome |
| Pressure Gauge Type | Round |
| Mounting Options | Wall Bracket |
| Drain Type | Auto (F), No Drain (L) |
| Bowl Type | Metal Bowl, Sight Gauge |
| Pressure Regulator Type | Relieving |
| Series | P32CB |
| Port Type | NPT |
| Outlet Pressure Rating | 250 psi, 17 bar, 1.7 mpa |
| Weight | 0.0 LB |
