Parker Hannifin Corp.
P32CB94SEANGLNW
P32CB Series 1/2 in Filter/Regulator and Lubricator
Item #102902236
- P32CB Series
- Wall Bracket Mounting Option
- 1/2 in Port Size
| Bowl Type | Metal Bowl, Sight Gauge |
| Outlet Pressure Rating | 125 psi, 8 bar, 0.8 mpa |
| Pressure Gauge Type | Round |
| Element Type | 5 Micron |
| Drain Type | Auto (F), No Drain (L) |
| Port Type | NPT |
| Series | P32CB |
| Mounting Options | Wall Bracket |
| Port Size | 1/2 in |
| Type | F+R+L |
| Lubricator Option | Oil Mist, Sight Dome |
| Pressure Regulator Type | Relieving |
| Weight | 3.0 LB |
